Overview
Mfr description
ISE75G-02-L2 ISE70G, DIGITAL HIGH
- Pressure ranges: 1, 2, 5 and 10 MPa
- 3-screen, 3-color display with switch indicators
- 4-pin M12 connector
- IP67 Ingress Protection rating
- 1/4 Rc, NPT, or G port
- 2 digital switch outputs with selectable NPN/PNP
- UL/CE/RoHS standards
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data