Overview
Mfr description
ITV0011-0MN ITV00, COMPACT
Specifications
- Input Signal TypeCurrent Type 4 to 20 mADC (Sink Type)
- Maximum Operating Pressure145 psi
- Mounting TypeWithout Bracket
- Series/SystemITV0000
- Set Pressure Range0.15 to 15 psi
- Supply Voltage12 to 15 V dc
- Product TypeElectro-Pneumatic Regulators
- Cable Connector TypeWithout Cable Connector
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data