Motion
ITV0011-2ML
Electro-Pneumatic Regulator - 0.15 to 15 psi
MI ITEM #10334782
MFR #ITV0011-2ML
Price$252.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electro-Pneumatic Regulator - 0.15 to 15 psi
MI ITEM #10334782
MFR #ITV0011-2ML

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$252.70/each

Specifications

Details

  • Cable Connector Type
    Right Angle Type 2 M
  • Input Signal Type
    Voltage Type 0 to 5 VDC
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    Without Bracket
  • Product Type
    Electro-Pneumatic Regulators
  • Series/System
    ITV0000
  • Set Pressure Range
    0.15 to 15 psi
  • Supply Voltage
    12 to 15 V dc

Overview

Mfr description
ITV0011-2ML ITV00, COMPACT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought