Motion
ITV0031-3CL
Electro-Pneumatic Regulator - 0.15 to 73 psi
Mi Item #10334869
MFR #ITV0031-3CL
Price$254.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electro-Pneumatic Regulator - 0.15 to 73 psi
Mi Item #10334869
MFR #ITV0031-3CL

Mfr description
ITV0031-3CL ITV00, COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$254.88/each

Specifications

Details

  • Cable Connector Type
    Right Angle Type 2 M
  • Input Signal Type
    Voltage Type 0 to 10 VDC
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    L-Bracket
  • Product Type
    Electro-Pneumatic Regulators
  • Series/System
    ITV0000
  • Set Pressure Range
    0.15 to 73 psi
  • Supply Voltage
    12 to 15 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)