Overview
Mfr description
ITV0091-1UBN ITV00, COMPACT
Specifications
- Input Signal TypeCurrent Type 0 to 20 mADC (Sink Type)
- Maximum Operating Pressure145 psi
- Mounting TypeFlat Bracket
- Series/SystemITV009
- Set Pressure Range-0.15 to -15 psi
- Supply Voltage12 to 15 V dc
- Product TypeElectro-Pneumatic Regulators
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data