Motion
ITV2030-DE2CS

SMC CORP OF AMERICA
ITV2030-DE2CS

Electro-Pneumatic Regulator - 1/4 in Inlet Port, RC Inlet Thread, Straight, RC Outlet Thread, Straight, 0.15 to 73 psi
MI ITEM #10336113
MFR #ITV2030-DE2CS
List Price$724.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ITV2030-DE2CS

Electro-Pneumatic Regulator - 1/4 in Inlet Port, RC Inlet Thread, Straight, RC Outlet Thread, Straight, 0.15 to 73 psi
MI ITEM #10336113
MFR #ITV2030-DE2CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$724.53/each for your price

Overview

Mfr description
ITV2030-DE2CS ITV1000/2000/3000,

Specifications

  • Inlet Port Size
    1/4 in
  • Inlet Port Type
    Straight
  • Input Signal Type
    DeviceNet
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    L-Bracket
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Series/System
    ITV2000
  • Set Pressure Range
    0.15 to 73 psi
  • Supply Voltage
    24 V dc
  • Product Type
    Electro-Pneumatic Regulators
  • Cable Connector Type
    Straight Type 3 M
  • Monitor Output
    None
  • Pressure Display Unit
    MPa
  • Outlet Port Thread Type
    RC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text