Motion
ITV2050-01T2S4

SMC CORP OF AMERICA
ITV2050-01T2S4

Electro-Pneumatic Regulator - 1/4 in Inlet Port, NPTF Inlet Thread, Straight, NPTF Outlet Thread, Straight, 0.15 to 131 psi
MI ITEM #10336226
MFR #ITV2050-01T2S4
Price$459.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ITV2050-01T2S4

Electro-Pneumatic Regulator - 1/4 in Inlet Port, NPTF Inlet Thread, Straight, NPTF Outlet Thread, Straight, 0.15 to 131 psi
MI ITEM #10336226
MFR #ITV2050-01T2S4

Mfr description
ITV2050-01T2S4 ITV1000/2000/3000,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$459.95/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in

Details

  • Cable Connector Type
    Straight Type 3 M
  • Inlet Port Type
    Straight
  • Input Signal Type
    Current Type 4 to 20 mADC (Sink Type)
  • Maximum Operating Pressure
    145 psi
  • Monitor Output
    Analog Output 1 to 5 VDC
  • Mounting Type
    Without Bracket
  • Outlet Port Thread Type
    NPTF
  • Outlet Port Type
    Straight
  • Pressure Display Unit
    psi
  • Product Type
    Electro-Pneumatic Regulators
  • Series/System
    ITV2000
  • Set Pressure Range
    0.15 to 131 psi
  • Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)