Overview
Mfr description
KK6S-80N KK, S COUPLER SERIES
- S coupler series, general purpose type
- With sleeve lock mechanism (Except KK2)
- Effective area: 3.8 to 82mm²
- Weight: 6.1 to 87.7g
- Fluids: air and water
Specifications
- Weight107.5 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data