Motion
KQ2S06-M5G1
FITTING, HEX HD MALE CONNECTOR
MI ITEM #10338946
MFR #KQ2S06-M5G1
Your Price$20.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FITTING, HEX HD MALE CONNECTOR
MI ITEM #10338946
MFR #KQ2S06-M5G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.30/each(List $27.15)

Overview

Mfr description
KQ2S06-M5G1 KQ2-G, ONE-TOUCH FITTING,
  • Wetted metal parts: 303 SUS
  • Suitable for use in CRT production (copper free) or where corrosion resistance is desired
  • Can be used for vacuum or pressure applications [-29.5 in Hg~+145 psi (-100kPa!+1.0 MPa)]
  • 27 body styles
  • 6 tube sizes from 4 to 16mm, threaded connections from M5 to 1/2" R(PT)
  • This product is not intended for use in potable water systems

Specifications

  • Country of Origin
    SG
  • Series
    KQ2-G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text