Overview
Mfr description
LAT3F-20-3AP3D LAT3, CARD MOTOR
- Maximum load mass: 500g (horizontal), 100g (vertical)
- Maximum pushing force: 5.5N
- Strokes: 10, 20, 30 mm
- Weight: 130, 190, or 250g (stroke dependent)
- Positioning repeatability: ±5 µm (€œF€ resolution option)
- Parts measurement repeatability: ±10 µm (€œF€ resolution option)
Specifications
- Country of OriginJP
- Product TypeDC Drives
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data