Overview
Mfr description
LEFB32NZS-500C LEFB, ELECTRIC
- Body sizes: 25, 32, 40
- Maximum work load: 25 kg
- Maximum speed: 2000 mm/s
- Maximum acceleration: 20,000 mm/s²
- Positioning repeatability: ±0.08 mm
- Stroke range: 300 to 3000 mm in 100 mm increments
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data