Overview
Mfr description
LEFB32T-1500B-S5C917 LEFB ELECTRIC
- Body sizes: 16, 25, 32
- Maximum speed: 2000 mm/s
- Maximum stroke: 2000 mm
- Positioning repeatability: ±0.1 mm
- Motor types: high load step motor or high speed servo motor
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data