Overview
Mfr description
LEFB40US8S-1000B LEFB ELECTRIC
- Body sizes: 25, 32, 40
- Maximum speed: 2000 mm/s
- Maximum stroke: 3000 mm
- Positioning repeatability: ±0.08 mm
- Motor available with either incremental 17-bit or absolute 18-bit encoder
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data