Overview
Mfr description
LEFS25EB-50 LEFS SLIDER TYPE, BALL
- Body sizes: 25, 32, 40
- Maximum work load: 65 kg
- Maximum speed: 1200 mm/s
- Stroke range: 50 to 1200mm in 50mm increments
- Positioning repeatability: ±0.02mm, or ±0.015mm (high precision)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data