Motion
LEJB63T7T-2000-S2S2

SMC CORP OF AMERICA
LEJB63T7T-2000-S2S2

Lejb, Electric Actuator, High Rigidity Slider Type, Belt Drive (Ac Servo Motor 100/200W)
MI ITEM #10349157
MFR #LEJB63T7T-2000-S2S2
List Price$8,623.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LEJB63T7T-2000-S2S2

Lejb, Electric Actuator, High Rigidity Slider Type, Belt Drive (Ac Servo Motor 100/200W)
MI ITEM #10349157
MFR #LEJB63T7T-2000-S2S2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,623.38/each for your price

Overview

Mfr description
LEJB63T7T-2000-S2S2 LEJB, ELECTRIC
  • Body sizes: 40, 63
  • Maximum speed: 3000 mm/s
  • Maximum stroke: 3000 mm
  • Positioning repeatability: ±0.04mm
  • Motor available with either incremental 17-bit or absolute 18-bit encoder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text