Motion
LEJS63NTB-1000

SMC CORP OF AMERICA
LEJS63NTB-1000

Lejs, Electric Actuator, High Rigidity Slider, Ball Screw Drive, Motorless
Mi Item #10349230
MFR #LEJS63NTB-1000
Price$4,848.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LEJS63NTB-1000

Lejs, Electric Actuator, High Rigidity Slider, Ball Screw Drive, Motorless
Mi Item #10349230
MFR #LEJS63NTB-1000

Mfr description
LEJS63NTB-1000 LEJS, ELECTRIC
  • Body sizes: 40 (100W), 63 (200W), 100 (750W)
  • Maximum workload: 55 kg (size 40), 85 kg (size 63), or 400 kg (size 100)
  • Maximum speed: 2300 mm/s (size, lead, and stroke dependent)
Help us improve this product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,848.00/each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)