Motion
LEJS63NYB-600

SMC CORP OF AMERICA
LEJS63NYB-600

Lejs, Electric Actuator, High Rigidity Slider, Ball Screw Drive, Motorless
Mi Item #10349248
MFR #LEJS63NYB-600
Price$4,363.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LEJS63NYB-600

Lejs, Electric Actuator, High Rigidity Slider, Ball Screw Drive, Motorless
Mi Item #10349248
MFR #LEJS63NYB-600

Mfr description
LEJS63NYB-600 LEJS, ELECTRIC
  • Body sizes: 40 (100W), 63 (200W), 100 (750W)
  • Maximum workload: 55 kg (size 40), 85 kg (size 63), or 400 kg (size 100)
  • Maximum speed: 2300 mm/s (size, lead, and stroke dependent)
Help us improve this product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,363.20/each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)