Overview
Mfr description
LEJS63NZB-900 LEJS, ELECTRIC
- Body sizes: 40 (100W), 63 (200W), 100 (750W)
- Maximum workload: 55 kg (size 40), 85 kg (size 63), or 400 kg (size 100)
- Maximum speed: 2300 mm/s (size, lead, and stroke dependent)
- Maximum acceleration:: 20,000 mm/s² (40, 63) 9,800 mm/s² (100)
- Positioning repeatability: ±0.01mm (size and lead dependent)
- Stroke range: 200 to 1500mm in 100mm increments
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data