Motion
LEJS63S3A-600

SMC CORP OF AMERICA
LEJS63S3A-600

Lejs, Electric Actuator, High Rigidity Slider, Ball Screw Drive, Ac Servo Motor
Mi Item #10349279
MFR #LEJS63S3A-600
Price$5,211.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LEJS63S3A-600

Lejs, Electric Actuator, High Rigidity Slider, Ball Screw Drive, Ac Servo Motor
Mi Item #10349279
MFR #LEJS63S3A-600

Mfr description
LEJS63S3A-600 LEJS, ELECTRIC
  • Body sizes: 40 (100W), 63 (200W), 100 (750W)
  • Maximum workload: 55 kg (size 40), 85 kg (size 63), or 400 kg (size 100)
  • Maximum speed: 2300 mm/s (size, lead, and stroke dependent)
Help us improve this product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,211.60/each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)