Motion
LEJSH63NXB-500

SMC CORP OF AMERICA
LEJSH63NXB-500

Lejs, Electric Actuator, High Rigidity Slider, Ball Screw Drive, Motorless
Mi Item #10349424
MFR #LEJSH63NXB-500
Price$4,308.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LEJSH63NXB-500

Lejs, Electric Actuator, High Rigidity Slider, Ball Screw Drive, Motorless
Mi Item #10349424
MFR #LEJSH63NXB-500

Mfr description
LEJSH63NXB-500 LEJS, ELECTRIC
  • Body sizes: 40 (100W), 63 (200W), 100 (750W)
  • Maximum workload: 55 kg (size 40), 85 kg (size 63), or 400 kg (size 100)
  • Maximum speed: 2300 mm/s (size, lead, and stroke dependent)
Help us improve this product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,308.66/each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)