Motion
LEL25LT-400-S11N1

SMC CORP OF AMERICA
LEL25LT-400-S11N1

Lel Electric Actuator/Guide Rod Slider, Belt Drive, Step Motor (Servo/24 Vdc)
MI ITEM #10349501
MFR #LEL25LT-400-S11N1
List Price$1,108.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LEL25LT-400-S11N1

Lel Electric Actuator/Guide Rod Slider, Belt Drive, Step Motor (Servo/24 Vdc)
MI ITEM #10349501
MFR #LEL25LT-400-S11N1

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,108.98/each for your price

Overview

Mfr description
LEL25LT-400-S11N1 LEL ELECTRIC
  • Body size: 25
  • Table height: 48 mm
  • Maximum speed: 1000 mm/s
  • Maximum stroke: 1000 mm
  • Bearing types: sliding bushings or ball bushing bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text