Overview
Mfr description
LEMH32T-400-R52P3D LEMH/HT ELECTRIC
- LEMH: Single axis linear guide provides higher moment resistance than LEMC
- LEMHT: Double axis linear guide provides higher moment resistance than LEMH
- LEMH & LEMHT: Body sizes: 25, 32
- LEMH & LEMHT: Table height: 28 mm (25); 37 mm (32)
- LEMH & LEMHT: Maximum stroke: 1000 mm (25) ; 1500 mm (32)
- LEMH & LEMHT: Maximum speed: 2000 mm/s
Specifications
- Actuator TypeRotary
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data