Overview
Mfr description
LEYG25LNZA-200 LEYG, ELECTRIC
- Body sizes: 25, 32
- Maximum work load: 60 kg (horizontal); 44 kg (vertical)
- Maximum pushing force: 736 N
- Maximum speed: 1200 mm/s
- Maximum acceleration: 5,000 mm/s ²
- Maximum stroke: 300 mm
- Positioning repeatability: ±0.02 mm
- Bearing types: sliding bushings or ball bushing bearings
- Non-rotating accuracy of plate: ±0.05° (slide bearing); ±0.06° (ball bushing bearing)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data