Overview
Mfr description
LEYG25LS2A-100 LEYG, ELECTRIC
- Body sizes: 25, 32
- Maximum work load: 60 kg (horizontal); 46 kg (vertical)
- Maximum pushing force: 736 N
- Maximum stroke: 300 mm
- Positioning repeatability: ±0.02 mm
- Motor available with either incremental 17-bit or absolute 18-bit encoder
- Bearing types: sliding bushings or ball bushing bearings
- Maximum allowable rotational torque: 5.76 N
- m (sizes 32, 40; stroke dependent)
- Non-rotating accuracy of plate: ±0.05° (slide bearing); ±0.06° (ball bushing bearing)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data