Overview
Mfr description
LVD20-T062 LVD-T, 2 PORT, HIGH
- High purity, compact type with tube extensions
- New PFA body
- Piping from 4 directions are possible
- Variety of tubing sizes available
- Dimension across inlet/outlet ports: Reduced by up to 29% compared to the LVC series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data