Motion
LVM20R3-5B1F
LVM20R3-5B1F
MI ITEM #10356659
MFR #LVM20R3-5B1F
List Price$100.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LVM20R3-5B1F
MI ITEM #10356659
MFR #LVM20R3-5B1F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.60/each for your price

Overview

Mfr description
LVM20R3-5B1F LVM20/200, 2/3 PORT

Specifications

  • Piping Type
    Base Mounted
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Grommet w/ 300mm Lead Wire
  • Wetted Parts Material
    Plate - PEEK, Diaphragm - FKM
  • Flow Direction
    2-Way
  • Port Size
    1/8 in
  • Actuation
    2-Position Normally Closed
  • Lead Wire Length
    300mm
  • Function
    None
  • Surge Suppressor
    None
  • Series
    LVM20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text