Overview
Mfr description
LVQ20S-Z07N LVQS-Z, 2 PORT CHEMICAL
- 2 port chemical valve
- Flare integral fitting type (LQ3)
- Non-metallic exterior
- Tube O.D.: 1/4", 3/8", 1/2", 3/4", 1"
- Orifice: ø4, ø8, ø10, ø16, ø22
- Cv factor: .35 to 8.0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data