Overview
Mfr description
LVQ20-V07R LVQ-S/V, 2 PORT CHEMICAL
- 2 port chemical valve, Viper series (standard type)
- Non-metallic exterior
- Tube O.D.: 1/4", 3/8", 1/2", 3/4", 1", 6mm, 10mm, 12mm, 19mm, 25mm
- Orifice: ø4, ø8, ø10, ø16, ø22
- Cv factor: .35 to 8.0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data