Specifications
Dimensions
- Bore Diameter40 mm
Details
- Country of OriginUS
- MagnetBuilt-in
- Mounting TypeBasic
- Port Thread StandardRc
- Product TypeTie Rod Air Cylinders
- SeriesMB-Z
Overview
Mfr description
MDB1B40-150Z-A93L M(D)B1-Z, SQUARE
- Reduced weight
- Can mount small auto switches on four surfaces
- Dust-prevention from fastener (option)