Motion
MDBBD50-250-RN

SMC CORP OF AMERICA
MDBBD50-250-RN

50 mm Bore, 250 mm Stroke
MI ITEM #10359110
MFR #MDBBD50-250-RN
Price$273.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBBD50-250-RN

50 mm Bore, 250 mm Stroke
MI ITEM #10359110
MFR #MDBBD50-250-RN

Mfr description
MDBBD50-250-RN M(D)BB, AIR CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.61/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    250 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Clevis
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)