Motion
MDBYB63-200Z
MB-Z TIE ROD CYLINDER with 63 mm Bore Size
MI ITEM #10360629
MFR #MDBYB63-200Z
List Price$271.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MB-Z TIE ROD CYLINDER with 63 mm Bore Size
MI ITEM #10360629
MFR #MDBYB63-200Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$271.96/each for your price

Overview

Mfr description
MDBYB63-200Z M(D)BY-Z, SMOOTH AIR
  • Piston speed: 5 to 500mm/s
  • Standard strokes: 25 to 800mm
  • Bore sizes: 32, 40, 50, 63, 80, 100
  • Allowable leakage rate: 0.5 L/min (ANR)
  • Auto switch capable

Specifications

  • Country of Origin
    JP
  • Bore Diameter
    63 mm
  • Series
    MB-Z
  • Port Thread Standard
    Rc
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text