Overview
Mfr description
MDLUB40TN-15D-B-A80 M(D)LU, PLATE
- Release-plate cylinder with lock
- Bore sizes: 25, 32, 40, 50
- Slim and compact
- Various mounting brackets accommodate a wide range of applications
- Auto switch capable
Specifications
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data