Specifications
Details
- Product TypeLocking Air Cylinders
Overview
Mfr description
MDNBB63-50K-D-A59WS M(D)NB, LOCKING
- Cylinder with lock, single rod
- High locking efficiency
- High reliability & stable holding force
- 6 bore sizes available
- 3 mounting styles available
- Auto switch capable