Overview
Mfr description
MDWBB32TF-150 M(D)WB, DOUBLE ACTING,
Specifications
- Bore Diameter32 mm
- Stroke150 mm
- Mounting TypeBasic
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data