Motion
MGCLB50-75-R
50 mm Bore, 75 mm Stroke Length
Mi Item #10362736
MFR #MGCLB50-75-R
Price$758.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50 mm Bore, 75 mm Stroke Length
Mi Item #10362736
MFR #MGCLB50-75-R

Mfr description
MGCLB50-75-R MGCL, COMPACT EXTERNAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$758.95/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke  
    75 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Guided Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)