1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
MGPA80TN-30Z
MGP-Z GUIDED CYLINDER with 80 mm Bore Size
MI ITEM #
10364428
MFR #
MGPA80TN-30Z
Price
$697.99
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA MGPA80TN-30Z
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
MGPA80TN-30Z
MGP-Z GUIDED CYLINDER with 80 mm Bore Size
MI ITEM #
10364428
MFR #
MGPA80TN-30Z
Mfr description
MGPA80TN-30Z MGPA-Z, GUIDE ROD,
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$697
.99
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
80 mm
Stroke
30 mm
Details
Bearings
High Precision
Country of Origin
JP
Cushion Type
Rubber Bumper
Number of Switches
2
Port Thread Standard
NPT
Product Type
Guided Air Cylinders
Series
MGP-Z
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items