Motion
MGPL16-20Z-XC6A

SMC CORP OF AMERICA
MGPL16-20Z-XC6A

MGP-Z GUIDED CYLINDER with 16 mm Bore Size
MI ITEM #10364679
MFR #MGPL16-20Z-XC6A
Price$258.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL16-20Z-XC6A

MGP-Z GUIDED CYLINDER with 16 mm Bore Size
MI ITEM #10364679
MFR #MGPL16-20Z-XC6A

Mfr description
MGPL16-20Z-XC6A MGP-Z, STANDARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.64/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke  
    20 mm

Details

  • Bearings
    Ball Bushing Bearing
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Made to Order
    Piston rod and rod end nut made of stainless steel
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)