Motion
MGPL40TF-20Z
MGP-Z GUIDED CYLINDER with 40 mm Bore Size
MI ITEM #10365392
MFR #MGPL40TF-20Z
List Price$395.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGP-Z GUIDED CYLINDER with 40 mm Bore Size
MI ITEM #10365392
MFR #MGPL40TF-20Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$395.23/each for your price

Overview

Mfr description
MGPL40TF-20Z MGPL-Z, STANDARD GUIDED

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Stroke
  • Bearings
    Ball Bushing Bearing
  • Cushion Type
    Rubber Bumper
  • Number of Switches
    2
  • Port Thread Standard
    G
  • Series
    MGP-Z
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought