Motion
MY1B32TFG-300HZ

SMC CORP OF AMERICA
MY1B32TFG-300HZ

MY1 RODLESS CYLINDER with 32 mm Bore Size
MI ITEM #10382287
MFR #MY1B32TFG-300HZ
List Price$639.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B32TFG-300HZ

MY1 RODLESS CYLINDER with 32 mm Bore Size
MI ITEM #10382287
MFR #MY1B32TFG-300HZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$639.54/each for your price

Overview

Mfr description
MY1B32TFG-300HZ RODLESS CYLINDER,

Specifications

  • Series
    MY1
  • Country of Origin
    US
  • Guide Type
    Basic Guide - Standard
  • Bore Diameter
  • Stroke
  • Port Thread Standard
    G
  • Piping Type
    Centralized piping type
  • Stroke Adjuster Type
    With high load shock absorber + adjusting bolt
  • Suffix For Stroke
    Both ends
  • Product Type
    Rodless Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text