Specifications
Dimensions
- Bore Diameter80 mm
- Stroke1400 mm
Details
- Country of OriginUS
- Guide TypeBasic Guide - Standard
- Piping TypeCentralized piping type
- Port Thread StandardRc
- Product TypeRodless Air Cylinders
- SeriesMY1
- Stroke Adjuster TypeWithout adjusting unit
- Suffix For StrokeBoth ends
Overview
Mfr description
MY1B80G-1400 RODLESS CYLINDER, MY1B,