Overview
Mfr description
MY1M32-700A-M9BL RODLESS CYLINDER,
Specifications
- SeriesMY1
- Country of OriginUS
- Guide TypeSlide Bearing Guide
- Bore Diameter
- Stroke
- Auto-SwitchSolid State, Gen. Purpose, 2 Wire, Horizontal
- Lead Wire Prewire Connector3 m
- Stroke Adjuster TypeWith adjusting bolt
- Number Of Auto Switches2
- Suffix For StrokeBoth ends
- Product TypeRodless Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data