Motion
NCA1D150-0150-XC6

SMC CORP OF AMERICA
NCA1D150-0150-XC6

1.5000 in Bore, 1.5000 in Stroke
Mi Item #10385429
MFR #NCA1D150-0150-XC6
Price$129.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1D150-0150-XC6

1.5000 in Bore, 1.5000 in Stroke
Mi Item #10385429
MFR #NCA1D150-0150-XC6

Mfr description
NCA1D150-0150-XC6 NC(D)A1, NFPA,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$129.65/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Stroke
    1.5000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    MP2 Double Detachable Rear Clevis
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)