Overview
Mfr description
NCA1D250-0300-XC6 NC(D)A1, NFPA,
Specifications
- Country of OriginUS
- Stroke3 in
- Cushion TypeCushion Both Ends
- SeriesNCA1
- Options IncludedStainless Steel Piston Rod
- Auto-SwitchStandard
- Mounting TypeDouble Detachable Rear Clevis
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data