Overview
Mfr description
NCA1S200-0100N NC(D)A1, NFPA, AIR
Specifications
- Bore Diameter2.0000 in
- Stroke1.0000 in
- SeriesNCA1
- Mounting TypeMS2 Side Lug
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data