Overview
Mfr description
NCA1WT250-1200 NC(D)A1W, NFPA, AIR
Specifications
- Bore Diameter2.5000 in
- Stroke12.0000 in
- SeriesNCA1
- Mounting TypeMT4 Center Trunnion
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data