Overview
Mfr description
NCA1X200-0500-XB5 NC(D)A1, NFPA,
Specifications
- Bore Diameter2.0000 in
- Stroke5.0000 in
- SeriesNCA1
- Mounting TypeMP1 Double Rear Clevis
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data