Specifications
Dimensions
- Bore Diameter8.0000 in
- Stroke10.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeMP1 Double Rear Clevis
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
Overview
Mfr description
NCA1X800-1000N NC(D)A1, MEDIUM DUTY