Overview
Mfr description
NCDA1KB200-1400-J59 NC(D)A1K, NFPA,
- Medium duty cylinder, non-rotating type
- Non rotating rod accuracy: ¹0.5°
- Bore sizes: 1½, 2, 2½"
- 12 mounting options available
- Auto switch capable
Specifications
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data