Motion
NCDA1KR150-0800

SMC CORP OF AMERICA
NCDA1KR150-0800

Tie Rod Air Cylinder - 1.5000 in Bore, 8.0000 in Stroke
Mi Item #10389300
MFR #NCDA1KR150-0800
Price$157.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1KR150-0800

Tie Rod Air Cylinder - 1.5000 in Bore, 8.0000 in Stroke
Mi Item #10389300
MFR #NCDA1KR150-0800

Mfr description
NCDA1KR150-0800 NC(D)A1K, NFPA, AIR
  • Medium duty cylinder, non-rotating type
  • Non rotating rod accuracy: ¹0.5°
  • Bore sizes: 1½, 2, 2½"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.15/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Stroke
    8.0000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    MS4 Side Tapped
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)