Overview
Mfr description
NCDA1WB200-0600-F5PW NC(D)A1W, NFPA,
- Medium duty cylinder, double rod type
- Standard with air cushion
- Bore sizes: 1½, 2, 2½, 3¼, 4"
- 5 mounting styles available
- Auto switch capable
Specifications
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data